Miki pulley Torque tender winding type TT-4X-03

Sebelum PPN:
Rp31.999.900
Spesifikasi
Dimension B (mm)100
Dimension D (mm)120
Dimension E (mm)50
Dimension F (mm)90
Dimension H (mm)85
Dimension K1 (mm)46
Dimension L (mm)140
Dimension N (mm)57
Dimension P (mm)45
Dimension S (mm)40
Dimension T (mm)4.5
Dimension U (mm)12
Inertia Moment (kgm²)9.90x10⁻³
Mass (kg)6.5
ShapeWinding
Size4X
Thread Diameter M2-M8
TypeNo signal pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliably detect overload. Proper operation protects the machine from overload.
Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy.
Since it is not a friction type but a meshing type, it can be used even in oily conditions.
All models have been drilled. It can be set on the mounting shaft as it is.

Ulasan Produk

Tidak ada ulasan