Miki pulley Torque tender 2-axis butt type (with signal pin) TT-4X-01-25

Sebelum PPN:
Rp27.999.900
Spesifikasi
Dimension B (mm)46
Dimension C (mm)95
Dimension E (mm)35
Dimension G (mm)16
Dimension H (mm)80
Dimension I (mm)80
Dimension J (mm)8
Dimension L (mm)141
Dimension M (mm)55
Dimension N (mm)12
Dimension R (mm)5
Dimension Y (mm)2.5
Inertia Moment (kgm²)8.25x10⁻³
Mass (kg)6.3
Shape2-axis butting
Size4X
TypeWith signal pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliably detect overload. Proper operation protects the machine from overload.
Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy.
An optional signal pin allows overload detection.
Since it is not a friction type but a meshing type, it can be used even in oily conditions.
All models have been drilled. It can be set on the mounting shaft as it is.

Ulasan Produk

Tidak ada ulasan