PHCBI Incubator CO2 (Inkubator)

Sebelum PPN:
Rp209.999.900 - Rp249.999.900
Spesifikasi
CO2 SensorDual IR
Exterior MaterialPainted Steel (rear cover not painted)
Heating MethodDirect Heat & Air Jacket System
Insulation MaterialStyrene AcryloNitrile copolymer
Interior MaterialStainless Steel Copper-Enriched Alloy
Outer Door1
Sterilization MethodH2O2 Decontamination
Temperature Control Range (°C)+5 to +50
Temperature SensorThermistor
Temperature Uniformity (°C)±0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Creating successful cell cultures requires a CO2 Incubator that offers the highest levels of precision, security and ease of use.

Our latest IncuSafe MCO-170AIC CO2 Incubators with PHCbi’s innovative technologies offer outstanding quality in performance, maximise cell culture productivity and provide optimum results and reproducibility
Feature
Precise & Regulated Environment
Providing a precisely controlled environment for sensitive cell cultures Delivering long-term performance, optimal cell viability and successful experiments, each PHCbi incubator provides precise control of CO2 concentration and temperature, while remaining easy to operate and maintain. The MCO-170AIC IncuSafe CO2 Incubators support a reliable, stable cell culture environment across all shelf positions, meaning each and every cell is safely maintained under ideal conditions.

Increasing work efficiency
We have designed our incubators with ease of use and efficiency in mind. By delivering a user friendly cell culture incubator with rapid systems and processes, PHCbi can help make your work as simple as possible.

Time-Saving Decontamination
The high-speed decontamination system uses vaporised hydrogen peroxide and UV light. It cleans the chamber of the incubator safely in less than three hours, achieving a minimal 6 log reduction of major contaminants.

Ulasan Produk

Tidak ada ulasan