TENTE Castor Levina Series

Sebelum PPN:
Rp359.900 - Rp419.900
Spesifikasi
Diameter (mm)100
Load Capacity (kg)100 (3km/h)
Loading Capacity Static (kg)200
Maximum Temperature Range (°C)40
Overall Height (mm)137
Overall Width (mm)59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Levina swivel castor features a bolt hole fitting for secure mounting applications. The housing is constructed from durable polyamide material and incorporates two ball races for the swivel bearing mechanism, ensuring smooth directional changes and reliable performance. The wheel comprises a polypropylene body with thermoplastic rubber tread material, providing excellent grip and floor protection, whilst the precision ball bearing system guarantees smooth rolling operation. The wheel diameter measures 100mm with an overall height of 137mm. Load specifications include a dynamic capacity of 100kg at speeds up to 3km/h and a static load capacity of 200kg, making this castor suitable for demanding applications including medical equipment, catering systems, cleaning carts, and various institutional mobility requirements.
Feature
- Non-hazardous materials
Complies with RoHS and REACH regulations. Does not contain polycyclic aromatic carbons or chromium (VI).
- Tested quality
Tested in our own laboratory for compliance with European standards.
- Variable fitting options
Different fitting dimensions for a large range of applications.
- Colour matching
Colours can be adapted to match the product design
- Award-winning design
Awarded with prestigious prizes by international juries.
- Unbreakable construction
Extremely high shock absorbing.
- Low-maintenance wheels
Thread guards for unobstructed operation with minimal cleaning effort.
- Non-marking movement
Wheels with reduced abrasion and little cleaning requirement.
- Easy steering
Double ball bearing swivel head.
- Chemical-resistant components
Insensitive to many cleaning agents and chemical substances.

Ulasan Produk

Tidak ada ulasan