Miki pulley Thin non-excitation actuated brake BXR type BXR-12-10-030-24V-24DIN

Sebelum PPN:
Rp7.699.900
Spesifikasi
Coil Capacity (W)(at20°C)23.7
Coil Current (A)(at20°C)0.99
Coil Voltage (V)(at20°C)24
Dimension A (mm)[Radial direction] 137.5
Dimension B (mm)[Radial direction] 130
Dimension C (mm)[Radial direction] 136
SeriesBXR
Size12
Static Friction Torque (N m)30
TypeFor holding, square rotor hub

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when de-energized.
- Ultra-thin design that is 2/3 of conventional designs. The lead wire outlet has also been improved to eliminate protrusions, making it possible to make the device more compact.
- Low inertia rotor. While ensuring sufficient strength, we have succeeded in overwhelmingly reducing the weight and drastically reducing wear caused by idling.
- Minimum backlash. The backlash of the spline hub type is 0.2° to 0.5°.

Ulasan Produk

Tidak ada ulasan