Miki pulley Rosta Anti-Vibration Mount ESL Model ESL-38

Sebelum PPN:
Rp15.999.900
Spesifikasi
A175
C98
E17.5
F140
LoadH unloaded: 117
Maximum Acceptable load (N)*X direction: 700*Y direction: 7000
Maximum Load (N)H Max Load: 93
ModelESL
Specific Vibration Frequency (Hz)5
Working Load (N)[Range] Z direction: 1800 to 3500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Vibrations can be broadly divided into three types: sliding, impact, and vibration.
- ROSTA vibration-proof mounts accurately capture these elements and provide effective vibration absorption and isolation.
- ESL model combined with brackets.
- Ideal for mid-frequency vibrations, with a natural frequency of 4.5 to 11 Hz.
- Load directions can be tolerated up and down, left and right, and front and back, and installation in any direction is possible, including on the floor, ceiling, or wall.

Ulasan Produk

Tidak ada ulasan