Miki pulley Rosta Anti-Slip Mount AB Model AB-18-N

Sebelum PPN:
Rp13.999.900
Spesifikasi
D9
E60
F80
Load*A No load: 208 *B No load: 87
Maximum Load (N)*A maximum load: 155 *B maximum load: 100
ModelAB
Spring Constant (N/mm)[Dynamic] Vertical: 18, Horizontal: 14
Working Load (N)Range: 120-300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Mount for sliding drives used in vibration conveyors, vibration sieves, etc.
- For vibration excitation methods using vibration motors. The AB model sliding mount efficiently transmits the excitation force while absorbing vibration to the installation surface. The AB model in particular has a very soft vertical spring characteristic with high displacement, so it has a large vibration absorption effect and can also be used as a low-frequency vibration-proof mount (natural frequency 2 to 4 Hz).
- Compared to coil springs, it has high lateral rigidity and small vibration when passing through the resonance point, preventing lateral vibration.

Ulasan Produk

Tidak ada ulasan