Miki pulley ROSTA Anti-Slip Mount AB Model AB-15-N

Sebelum PPN:
Rp11.999.900
Spesifikasi
D7
E50
F65
Load*A no load: 169 *B no load: 70
Maximum Load (N)*A maximum load: 124*B maximum load: 80
ModelAB
Spring Constant (N/mm)[Dynamic] Vertical: 10, Horizontal: 6
Working Load (N)Range: 50-160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Mount for sliding drives used in vibration conveyors, vibration sieves, etc.
- For vibration excitation methods using vibration motors. The AB model sliding mount efficiently transmits the excitation force while absorbing vibration to the installation surface. The AB model in particular has a very soft vertical spring characteristic with high displacement, so it has a large vibration absorption effect and can also be used as a low-frequency vibration-proof mount (natural frequency 2 to 4 Hz).
- Compared to coil springs, it has high lateral rigidity and small vibration when passing through the resonance point, preventing lateral vibration.

Ulasan Produk

Tidak ada ulasan