Miki pulley Power supply BEH model (for ultra-high speed control)

Sebelum PPN:
Rp19.999.900 - Rp32.999.900
Spesifikasi
Frequency (Hz)50/60
Operation Environment-10~+50°C/10~90%RH
Output voltage (V)Initial value 100, 0 to 250 variable type (over excitation voltage), initial value 24, 0 to 250 variable type (steady excitation voltage), initial value 100, 0 to 250 variable type (reverse excitation voltage), PWM control (voltage control) method)
Power SupplySingle-phase
Protective FunctionUndervoltage protection, overvoltage protection, overcurrent protection / detection, disconnection detection, element overheat protection, input side fuse (20A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan