Miki pulley Non-excitation type brake BXH type BXH-08-10G-24V-14DIN

Sebelum PPN:
Rp4.399.900
Spesifikasi
Coil Capacity (W)(at20°C)23
Coil Current (A)(at20°C)0.94
Coil Voltage (V)(at20°C)DC24
Dimension A (mm)96
Dimension B (mm)86
Lever TypeNo release lever
SeriesBXH
Size8
Static Friction Torque (N m)8
TypeFor holding and braking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when de-energized.
- While ensuring sufficient torque for holding, it can also be used for emergency braking.
- Delivers twice the torque with the same dimensions as BXL.

Ulasan Produk

Tidak ada ulasan