Miki pulley Non-excitation actuated brake BXW-R BXW-05-10R-24V-16

Sebelum PPN:
Rp3.699.900
Spesifikasi
Coil Capacity (W)(at20°C)8
Coil Current (A)(at20°C)0.333
Coil Voltage (V)(at20°C)24
Dimension A (mm)[Radial direction] 64
Dimension B (mm)[Radial direction] 56
Mass (kg)0.5
SeriesBXW
Size5
Static Friction Torque (N m)2.5
TypeFor servo motors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- An electromagnetic brake that operates by the force of a spring when de-energized.
- Specially designed to match the specifications and dimensions of small servo motors 40, 60, and 80.
- Low inertia rotor. While ensuring sufficient strength, we have succeeded in overwhelmingly reducing the weight and drastically reducing wear caused by idling.

Ulasan Produk

Tidak ada ulasan