Miki pulley Non-excitation actuated brake BXW-R BXW-03-10R-24V-11

Sebelum PPN:
Rp2.899.900
Spesifikasi
Coil Capacity (W)(at20°C)7.2
Coil Current (A)(at20°C)0.3
Coil Voltage (V)(at20°C)24
Dimension A (mm)[Radial] 48
Dimension B (mm)[Radial direction] 42
Mass (kg)0.3
SeriesBXW
Size3
Static Friction Torque (N m)1.3
TypeFor servo motors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- An electromagnetic brake that operates by the force of a spring when de-energized.
- Specially designed to match the specifications and dimensions of small servo motors 40, 60, and 80.
- Low inertia rotor. While ensuring sufficient strength, we have succeeded in overwhelmingly reducing the weight and drastically reducing wear caused by idling.

Ulasan Produk

Tidak ada ulasan