Miki pulley Non-excitation actuated brake BXL type BXL-10-10G-24V-19DIN

Sebelum PPN:
Rp5.399.900
Spesifikasi
Coil Capacity (W)(at20°C)27
Coil Current (A)(at20°C)1.14
Coil Voltage (V)(at20°C)DC24
Dimension A (mm)116
Dimension B (mm)104
Lever TypeNo release lever
SeriesBXL
Size10
Static Friction Torque (N m)8
TypeFor braking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when de-energized.
- Reduces harsh high-frequency friction noise when braking.
- With small torque fluctuations, it brakes the load instantly even in abnormal situations.

Ulasan Produk

Tidak ada ulasan