Miki pulley Non-excitation actuated brake 458 type 458-18-13-24V-40DIN

Sebelum PPN:
Rp81.999.900
Spesifikasi
Coil Capacity (W)85(at20°C)
Coil Current (A)3.57(at20°C)
Coil Voltage (V)24(at20°C)
Dimensions b (mm)Shaft hole 12 (P9: -0.018/-0.061)
Included AccessoriesMounting flange
Size18
Standard(Shaft hole dimensions) JIS standard compliant
Torque (N m)Static friction Ts: 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when not energized.
- The torque can be set over a wide range by turning the torque adjustment ring.
- By adopting a unique special armature, the harsh high-frequency friction noise during braking has been reduced.

Ulasan Produk

Tidak ada ulasan