Miki pulley Non-excitation actuated brake 458 type 458-16-13-190V-30DIN

Sebelum PPN:
Rp46.999.900
Spesifikasi
Coil Capacity (W)(at20°C)60
Coil Current (A)(at20°C)0.32
Coil Voltage (V)(at20°C)190
Included AccessoriesMounting flange
Size16
Standard[Shaft hole dimensions] JIS standard compliant
Static Friction Torque (N m)Ts80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when not energized.
- The torque can be set over a wide range by turning the torque adjustment ring.
- By adopting a unique special armature, the harsh high-frequency friction noise during braking has been reduced.

Ulasan Produk

Tidak ada ulasan