Miki pulley Non-excitation actuated brake 458 type 458-12-10-24V-20JIS

Sebelum PPN:
Rp26.999.900
Spesifikasi
Coil Capacity (W)(at20°C)40
Coil Current (A)(at20°C)1.67
Coil Voltage (V)(at20°C)24
Size12
Standard[Shaft hole dimensions] Compatible with old JIS standard (type 2)
Static Friction Torque (N m)Ts32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when not energized.
- The torque can be set over a wide range by turning the torque adjustment ring.
- By adopting a unique special armature, the harsh high-frequency friction noise during braking has been reduced.

Ulasan Produk

Tidak ada ulasan