Miki pulley Motor moving stand RK-200

Sebelum PPN:
Rp34.999.900
Spesifikasi
Applicable Motor Capacity (kW)11.18.5
Mass (kg)43
Motor Pole Number (P)4
Travel Distance (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- This is a motor moving stand that moves the motor set when changing the speed of the varidia pulley.
- You can easily change the speed by simply setting the motor with the varidia pulley attached on this motor moving stand and turning the handle to change the shaft distance between the motor and the driven side.

Ulasan Produk

Tidak ada ulasan