Miki pulley Kopling Elektromagnetik Mikro Tipe 102 Pemasangan Flens 102-04-11-24V-R10DIN-A8DIN (Kopling Magnetik)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Coil Capacity (W)(at20°C)8
Coil Current (A)(at20°C)72
Coil Voltage (V)(at20°C)DC24
Maximum Speed (rpm)10000
MountingFlange mounting
Series102
Size4
Standard[Key groove] New JIS
TypeFor butt shaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This micro clutch is ideal for small precision equipment such as office machines, communication devices, and automobiles that do not require torque or responsiveness. - The stator and rotor are combined and directly attached to a stationary part such as a frame. - The axial dimension is short, allowing effective use of space near walls. - The armature can be selected according to the connection method such as through shaft or joint shaft.

Ulasan Produk

Tidak ada ulasan