Miki pulley Kopling Elektromagnetik Mikro Tipe 102 Pemasangan Flens 102-02-13-24V-5 (Kopling Magnetik)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Coil Capacity (W)6(at20°C)
Coil Current (A)96(at20°C)
Coil Voltage (V)DC24(at20°C)
Maximum Speed (rpm)10000
MountingFlange mounting
Series102
Size2
Torque (N m)Dynamic friction: 0.4
TypeFor direct mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This micro clutch is ideal for small precision equipment such as office machines, communication devices, and automobiles that do not require torque or responsiveness. - The stator and rotor are combined and directly attached to a stationary part such as a frame. - The axial dimension is short, allowing effective use of space near walls. - The armature can be selected according to the connection method such as through shaft or joint shaft.

Ulasan Produk

Tidak ada ulasan