Miki pulley Kopling Eksitasi Mikro Tipe 102 (Bearing Terlampir) 102-02-31-24V-R5-A5 (Kopling Magnetik)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Coil Capacity (W)6(at20°C)
Coil Current (A)96(at20°C)
Coil Voltage (V)DC24(at20°C)
Maximum Speed (rpm)500
MountingBearing installation
Series102
Size2
Torque (N m)Dynamic friction: 0.4
TypeFor butt shaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This micro clutch is ideal for small precision equipment such as office machines, communication devices, and automobiles that do not tolerate torque or responsiveness. - The stator and rotor are integrated and are held in place by a rotation-stopping arm on the stationary part of the machine, while the rotor is fixed to the rotating shaft with a set screw. - Installation is relatively easy, and the effort required to process the mounting part is eliminated. - The armature can be selected according to the connection method, such as through shaft or butt shaft.

Ulasan Produk

Tidak ada ulasan