Miki pulley Hollow shaft geared motor RWM RWM-02BS-40-40

Sebelum PPN:
Rp31.999.900
Spesifikasi
BrakeWith brake
Mass (kg)8.3
Motor Capacity (kW)0.2
Motor Pole Number (P)6
Output Torque (N m)(50Hz)35.8(60Hz)29.8
Reduction Ratio40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Reduced installation time Simply set the unit on the machine drive unit. Fixing is done with a torque arm (rotation stopper) or output flange (optional).
- Free installation direction The unit can be installed up, down, left or right as desired due to its sealed structure (no oil plug or air vent hole). However, please contact us if you would like to install the unit on the input shaft of a 75 or 90 frame or in the vertical axial direction.
- High efficiency, long life and low noise The highly efficient worm gear is smoother and quieter than other gear mechanisms.
- Lightweight and compact The aluminum die-cast housing structure allows for significant weight reduction and compactness.
- No need for oil changes The use of a dedicated long-life oil means no oil changes are required.

Ulasan Produk

Tidak ada ulasan