Miki pulley Hollow shaft geared motor RW mini RWM-009N-30-10

Sebelum PPN:
Rp18.999.900
Spesifikasi
Mass (kg)4.1
Motor Pole Number (P)4
Motor Power (W)90
Power Supply Voltage (V)[50Hz] Three-phase 200 [60Hz] Three-phase 200/220
Reduction Ratio45301
Torque (N m)[Output shaft (50Hz)] 4.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Machines can be made smaller and lighter.
- Couplings, chains, sprockets and other transmission parts are not required. Furthermore, aluminum die-casting is used for the housing, which allows for lighter machinery. High safety
- Direct installation means that there is almost no exposure of rotating parts to the outside, ensuring high safety without the need for a safety cover. Highly water-resistant and dust-proof The motor and reducer are IP-54 rated, providing excellent environmental resistance.

Ulasan Produk

Tidak ada ulasan