Miki pulley Kopling Eksitasi Tipe CSZ (Tipe Pemasangan One-Touch) CSZ-06-35 (Kopling Magnetik)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimension A1 (mm)Radial direction: 63
Dimension A2 (mm)Radial direction: 55
Dimension A3 (mm)Radial: 37 (0/-0.011)
Dimension B (mm)Radial direction: 67.5
Dimension C (mm)Radial direction: 67.5
Dimension G1 (mm)Radial direction: 42.5
Dimensions (mm)Shaft hole bH9: 4 (+0.030/0), shaft hole d1H7: 12
Dimensions d2 (mm)Shaft hole 12.2
Size6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The clutch is placed between the drive and load parts to accurately connect and disconnect the power.
- By applying this basic usage method and combining the clutch and brake, various applications are possible, such as stepped speed change mechanisms, forward/reverse rotation switching, positioning/indexing, and inching motion.
- Another attractive feature is that it is easy to control and maintain.
- The friction surface gap required for clutch operation is adjusted and pre-assembled.
- No need to adjust the gap or concentricity/eccentricity, greatly reducing installation time.

Ulasan Produk

Tidak ada ulasan