Miki pulley Excitation clutch 101 type (flange mounting) 101-20-11G-24V-R50DIN-A50DIN
Spesifikasi
| Coil Capacity (W) | (at20°C)1.88 |
|---|---|
| Coil Voltage (V) | (at20°C)DC24 |
| Maximum Speed (rpm) | 2500 |
| Mounting | Flange mounting |
| Series | 101 |
| Size | 20 |
| Static Friction Torque (N m) | 175 |
| Type | For butt shaft |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- The clutch is placed between the drive and load parts to accurately connect and disconnect the power.
- By applying this basic usage method and combining clutches and brakes, various applications are possible, such as stepped speed change mechanisms, forward/reverse rotation switching, positioning/indexing, and inching motion.
- Another attractive feature is the ease of control and maintenance.
- The stator and rotor are combined and directly attached and fixed to a stationary part such as a frame.
- The axial dimension is short, allowing effective use of the space near the wall.
- Select an armature according to the connection method, such as a through shaft or a mating shaft.
Ulasan Produk
Tidak ada ulasan




















































































































































