Miki pulley Excitation clutch 101 type (flange mounting) 101-10-11G-24V-R25DIN-A20JIS

Sebelum PPN:
Rp13.999.900
Spesifikasi
Coil Capacity (W)0.83(at20°C)
Coil Voltage (V)DC24(at20°C)
Maximum Speed (rpm)5000
MountingFlange mounting
Series101
Size10
Static Friction Torque (N m)22
TypeFor butt shaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- The clutch is placed between the drive and load parts to accurately connect and disconnect the power.
- By applying this basic usage method and combining clutches and brakes, various applications are possible, such as stepped speed change mechanisms, forward/reverse rotation switching, positioning/indexing, and inching motion.
- Another attractive feature is the ease of control and maintenance.
- The stator and rotor are combined and directly attached and fixed to a stationary part such as a frame.
- The axial dimension is short, allowing effective use of the space near the wall.
- Select an armature according to the connection method, such as a through shaft or a mating shaft.

Ulasan Produk

Tidak ada ulasan