Miki pulley Electromagnetic tooth clutch 546 type 546-12-34-LF-24V-10DIN

Sebelum PPN:
Rp44.999.900
Spesifikasi
Capacity (W)(at20°C)13.3
Current (A)(at20°C)44
Direction of RotationLeft
Excitation Voltage (V)[Coil] (at 20°C) DC24
Positionfull
Size12
Standard[Key groove] New JIS
Tooth TypeSawtooth
Torque (N m)17.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large torque transmission: Transmission is performed by the meshing of teeth, so it can transmit large torque even with a small size. It can transmit 5 to 10 times the torque compared to the company's dry single plate clutch. Numerous benefits of non-magnetic teeth: Tooth tip engagement is unlikely, and it operates reliably. Less wear on the teeth, excellent durability. Quick engagement and disengagement are possible. Idling torque is extremely small. High-speed engagement possible: By adopting a special tooth shape (sawtooth), it is possible to engage at a large relative speed that is unthinkable with tooth clutches. Easy to install: The bearing is built-in, so there is no need to center the stator and rotor. Full position, single position: There are full position, which engages anywhere around the entire circumference, and single position, which engages at a fixed position only at one point during one rotation.

Ulasan Produk

Tidak ada ulasan