Miki pulley Electromagnetic clutch/brake power supply unit BEW-FH type BEW-2FH

Sebelum PPN:
Rp2.699.900
Spesifikasi
Input VoltageAC200V
Output Capacity[20°C] 144W (at steady excitation AC200V) [60°C] 117W (at steady excitation AC200V)
Output Current[Ambient temperature at steady excitation 20°C] DC1.6A [Ambient temperature at steady excitation 60°C] DC1.3A
Output Voltage[Steady excitation] DC90V (AC200V) [Overexcitation] DC180V
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This is a small, large-capacity overexcitation power supply that can be used for all electromagnetic clutches and brakes with a rated voltage of DC45/90/180V. Used as an overexcitation power supply
- By matching the steady excitation voltage of the power supply with the rated voltage of the electromagnetic clutch/brake, the following effects are obtained.
- Extended life of the electromagnetic clutch/brake (approximately doubled)
- Shortened armature attraction time (approximately 1/2)Used as a weak excitation power supply
- By matching the overexcitation voltage of the power supply with the rated voltage of the electromagnetic clutch/brake, the following effects are obtained.
- Lower power consumption (approximately 1/4)
- Suppression of heat generation from the stator (electromagnetic coil) (approximately 1/4)
- Shortened armature release timeTerminal block type
- Easy-to-connect terminal block type with DC cutoff terminal. Compliant with RoHS Directive
- Complies with the EU's RoHS Directive, which prohibits the use of six substances including mercury and lead.

Ulasan Produk

Tidak ada ulasan