Miki pulley Electromagnetic clutch/brake power supply unit BES model BES-20-20

Sebelum PPN:
Rp5.899.900
Spesifikasi
Input VoltageAC200V±10%(50/60Hz)
Output Current2.0A
Power Supply20
Suitable ModelsElectromagnetic clutch/brake
Suitable Size[Clutch/Brake] 20
Type of SignDirect mounting
Voltage[Overexcitation] DC180V full wave (AC200V input)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with over-excitation function. High frequency and high precision operation is possible. - Zero standby power consumption. In combination with Miki Pulley's non-excitation brake, power consumption is reduced by more than 70%. - Lightweight and compact. - All terminals are non-contact. - UL standard compliant.

Ulasan Produk

Tidak ada ulasan