Miki pulley Electromagnetic clutch/brake power supply unit BEM-T type BEM-4T-120L

Sebelum PPN:
Rp1.099.900
Spesifikasi
Input VoltageAC100/200/400V
Lead Wire Length (mm)120
Output Capacity126W/AC400V
Output CurrentDC0.7A
Output Voltage(AC100V)DC45V(AC200V)DC90V(AC400V)DC180V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This is a small power supply unit for non-excitation brakes with a rated voltage of DC45V/90V/180V.
- Just connect and input to obtain the DC voltage required for non-excitation brake operation.
- This small and thin power supply unit can be installed anywhere. In addition, the mounting part is movable, so the input and output direction can be freely set.
- A tab terminal is used on the output side to connect the non-excitation brake, saving space and reducing labor for connection.
- The entire case is molded with resin, so it can be used in dusty environments.
- Complies with the EU's RoSH Directive, which prohibits the use of six substances including mercury and lead.

Ulasan Produk

Tidak ada ulasan