Miki pulley Electromagnetic clutch/brake power supply unit BEM model BEM-4H-120L

Sebelum PPN:
Rp1.099.900
Spesifikasi
Input VoltageAC100/200/400V
Lead Wire Length (mm)120
Output Capacity[When the ambient temperature is 20°C] 180W/AC400V [When the ambient temperature is 60°C] 0.021
Output Current[When the ambient temperature is 20°C] DC 1.0A [When the ambient temperature is 60°C] DC 0.6A
Output VoltageDC180V(AC400V)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This is a small power supply unit for non-excitation brakes with a rated voltage of DC45/90/180V. Compatible with input voltages of AC100V, AC200V, and AC400V.
- Just connect and input any voltage specification, AC100V, AC200V, or AC400V, and you will get the DC voltage required to operate the electromagnetic clutch/brake.
- The entire case is molded with resin, so it can be used in dusty environments. It is also small and lightweight. Lead wire type
- Lead wire input/output type suitable for relay connection. Compliant with RoHS Directive
- Complies with the EU's RoHS Directive, which prohibits the use of six substances, including mercury and lead, that are harmful chemical substances.

Ulasan Produk

Tidak ada ulasan