Miki pulley Electromagnetic clutch/brake power supply unit BEH model BEH-10G

Sebelum PPN:
Rp17.999.900
Spesifikasi
Adaptation[Clutch/Brake Size] 02-16
Input VoltageAC200V±10%
Mass (kg)0.85
Output Capacity50W
Output Current2A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Quiet design. No excitation noise is generated during operation.
- Easy combination control. High-frequency clutch/brake switching operations such as inching movements can be achieved with a single input signal.
- Various operation modes are available to support a variety of applications.
- Auto-tuning function allows easy setting of optimal operating conditions. Furthermore, the alarm display makes it easy to identify the cause of a malfunction.

Ulasan Produk

Tidak ada ulasan