Miki pulley Electromagnetic Clutch / Brake Power Supply BEW-S Type (Compact and Lightweight)
Spesifikasi
| Input Voltage (V) | AC100/200/400 |
|---|---|
| Insulation Resistance | 100MΩ at DC500V mega |
| Isolation Voltage | 1,500 VAC, 50 Hz for 1 minute |
| Mass (kg) | 0.021 |
| Operation Environment | -20~+60°C |
| Output Capacity | At ambient temperature of 20°C/180W (400V AC) At ambient temperature of 60°C/100W (400V AC) |
| Output Current | At an ambient temperature of 20 ° C: DC1.0A, at an ambient temperature of 60 ° C: DC0.6A |
| Output Voltage | DC180V(AC400V) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable For | Non-excitation brake |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A small power supply for non-excited brakes with a rated voltage of DC45 / 90 / 180V.
Corresponds to each voltage of input AC100V, AC200V, AC400V
The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting any voltage specification of AC100V, AC200V, AC400V.
A compact and lightweight model with limited half-wave rectification power supply functions.
Terminal block type A terminal block type that is easy to connect, and is a simple power supply that is set only on the input side and output side.
It complies with the EU's RoHS Directive, which prohibits the use of six substances such as mercury and lead.
Corresponds to each voltage of input AC100V, AC200V, AC400V
The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting any voltage specification of AC100V, AC200V, AC400V.
A compact and lightweight model with limited half-wave rectification power supply functions.
Terminal block type A terminal block type that is easy to connect, and is a simple power supply that is set only on the input side and output side.
It complies with the EU's RoHS Directive, which prohibits the use of six substances such as mercury and lead.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mnP115735815-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
