Miki pulley Electromagnetic clutch / brake power supply BEW-FH type (overexcitation power supply)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Input Voltage (V)AC200
Insulation Resistance100MΩ at DC500V mega
Isolation VoltageAC2000V 50Hz 1 minute
Mass (kg)0.065
Operation Environment-20 to + 60 ° C (no condensation)
Output CapacityAt ambient temperature of 20°C/144W (at steady excitation AC200V) At ambient temperature of 60°C/117W (at steady excitation AC200V)
Output CurrentAt ambient temperature of 20°C during steady excitation/DC 1.6A At ambient temperature of 60°C during steady excitation/DC 1.3A
Output VoltageOverexcitation/DC180V Steady excitation/DC90V(AC200V)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForNon-excitation brake
Type of controlOverexcitation: full-wave rectification (hold for 0.5 seconds), steady excitation: half-wave rectification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, large-capacity overexcitation power supply that can be used for all electromagnetic clutches and brakes with a rated voltage of DC45 / 90 / 180V.
Used as an overexcitation power supply device The following effects can be obtained by matching the steady excitation voltage of the power supply unit with the rated voltage of the electromagnetic clutch / brake.
Longer life of electromagnetic clutches and brakes (approx. Double)
Shortening armature suction time (about 1/2)
Used as a weakly excited power supply device The following effects can be obtained by matching the overexcited voltage of the power supply device with the rated voltage of the electromagnetic clutch / brake.
Low power consumption (about 1/4)
Suppresses heat generation of the stator (electromagnetic coil) (about 1/4)
Shortening the armature release time A terminal block type that is easy to connect and has a DC cut terminal.
It complies with the EU's RoHS Directive, which prohibits the use of six substances such as mercury and lead.

Ulasan Produk

Tidak ada ulasan