Miki pulley Electromagnetic clutch / brake power supply BEM model

Sebelum PPN:
Rp509.900 - Rp1.099.900
Spesifikasi
Insulation Resistance (MΩ)100 (at DC500V mega)
Isolation Voltage1,500 VAC, 50 Hz for 1 minute
Operation Environment-15 to + 60 ° C (no condensation)
Output Current (A)DC 1.0 (at ambient temperature 20°C) DC 0.6A (at ambient temperature 60°C)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForNon-excitation brake

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small power supply for non-excited brakes with a rated voltage of DC45 / 90 / 180V.
Corresponds to each voltage of input AC100V, AC200V, AC400V
The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting any voltage specification of AC100V, AC200V, AC400V.
Suitable for use in adverse environments Since the entire case is molded with resin, it can be used even in an atmosphere such as dust. Moreover, it is small and lightweight.
Lead wire type This is a lead wire input / output type suitable for relay connection.
It complies with the EU's RoHS Directive, which prohibits the use of six substances such as mercury and lead.

Ulasan Produk

Tidak ada ulasan