Miki pulley CYT type micro excitation clutch

Sebelum PPN:
Rp2.799.900 - Rp4.499.900
Spesifikasi
Applicable Temperature Range-10~+40°C
Backlashzero
Coil Voltage (V)DC24(at20°C)
Heat Resistance ClassB
Maximum Speed (rpm)3600
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An inexpensive micro clutch that is ideal for small precision equipment that requires stable torque and responsiveness, such as office equipment, communication equipment, and automobile equipment.
We have prepared many custom types that can be installed as they are and are integrated with the shaft.
Compact, high torque, easy to install and handle.
A variety of custom type stators are bearing-mounted types that can be easily set on the shaft.
There are two types, a dry metal type and a ball bearing type, depending on the rotation speed of the shaft.
We have a lot of achievements in various custom products such as assembling pulleys and gears to armature type 3 and combining them with shafts.
It complies with the EU's RoHS Directive, which prohibits the use of six substances such as mercury and lead.

Ulasan Produk

Tidak ada ulasan