Miki pulley Clutch and brake unit 180 type (sealed type) 180-06-011-71

Sebelum PPN:
Rp35.999.900
Spesifikasi
Coil Capacity (W)Clutch: 15 (at 20°C), Brake: 11.5 (at 20°C)
Coil Current (A)Clutch: 0.63 (at 20°C), Brake: 0.48 (at 20°C)
Coil Voltage (V)DC24(at20°C)
Main Unit Dimensions (mm)A1:82.5,A2:100,B1:100
Size6
Torque (N m)Dynamic friction Td: 7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This is a butt shaft type unit that combines a clutch and a brake. The sealed structure (JP44) provides excellent environmental resistance. This unit has many features, such as no torque interference between the clutch and the brake, and easy gap adjustment. Excellent environmental resistance
- The sealed structure (JP44 JIS C4004-1980) allows it to withstand adverse environments such as water, oil, and dust. High torque
- Large torque in a compact body. Torque is 50% higher than the same company's product. Reliable operation
- The clutch and brake armatures are integrated into one common piece. There is no interference when switching. Easy gap adjustment
- To adjust the gap, simply loosen the bolt and turn the ring. There is no need to adjust the gap by disassembling the unit as in the past. Free installation
- By changing the mounting foot position, the terminal box can be moved up, down, left, right, etc. Two types of center height can be selected: high and low.

Ulasan Produk

Tidak ada ulasan