Siglent Soft Carry Case

Sebelum PPN:
Rp3.099.900 - Rp6.199.900
Spesifikasi
Weight1.8 kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safeguard your Siglent oscilloscope with the tough yet lightweight BAG-S1 soft carry case. It features padded foam interior, a front accessory pocket, and both a top handle and shoulder strap for easy transport.

Compatible with:
SDS800X HD, SDS1000DL+ / CML+, SDS1000X / X-E, and SDS2000X-E series oscilloscopes.

Outer dims approx. 420 × 200 × 150 mm • weight around 1.8 kg empty.An elegant, functional case pairing protection and convenience — ideal for lab, field, or classroom use.
Feature
Siglent BAG-S1 Soft Carry Case
Compact, Durable Protection for Your Siglent Oscilloscope
Keep your test instruments safe, organized, and easy to carry with the Siglent BAG-S1 Soft Carry Case.
Designed for compact Siglent oscilloscopes, this professional-grade case combines rugged protection with practical portability — ideal for field engineers, labs, and classrooms.

Key Features
✅ Custom-Fit Design
Tailored interior padding keeps your Siglent oscilloscope securely in place and protected from shocks and vibration during transport.

✅ Durable Construction
Made from high-quality, tear-resistant nylon with reinforced stitching — built to withstand daily handling in labs or on-site environments.

✅ Accessory Storage
Includes a convenient front pocket for probes, cables, adapters, and manuals — keeping all essentials within easy reach.

✅ Comfortable to Carry
Features both a padded top handle and an adjustable shoulder strap for easy, flexible transport options.

✅ Compact and Lightweight
Slim design for convenient storage while still providing excellent protection.

✅ Professional Appearance
Finished in durable black fabric with the Siglent logo — smart, functional, and field-ready.

Compatible Siglent Models
The BAG-S1 fits the following instruments:

Oscilloscopes:
SDS800X HD
SDS1000DL+ / SDS1000CML+
SDS1000X / SDS1000X-E
SDS2000X-E

Ulasan Produk

Tidak ada ulasan