Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A versatile multi-signal source designed to demonstrate and test Siglent oscilloscopes. Generates analog, digital, and serial protocol signals including I²C, SPI, UART, LIN, and CAN. Ideal for education, oscilloscope training, and feature demonstrations.
Feature
Siglent STB3 Demo BoardThe Siglent STB3 is a versatile multi-signal demonstration and training board designed to showcase the advanced features of Siglent oscilloscopes. It provides a wide range of built-in analog and digital signal sources that help users learn, test, and demonstrate measurement techniques such as triggering, decoding, and waveform analysis with precision and repeatability.
Powered via USB, the STB3 generates a rich selection of test signals including sine, square, PWM, burst, AM-modulated, and even complex serial protocol waveforms such as I²C, SPI, UART, LIN, and CAN. These signals are ideal for exploring the oscilloscope’s functions — from Super Phosphor Oscilloscope (SPO) display technology to serial bus decoding, MSO (mixed-signal) operation, and pass/fail testing.
Key Features
Multiple Built-in Signals: Includes sine, square, pulse, AM, burst, PWM, and pseudo-noise sources.
Serial Protocol Demonstration: Built-in I²C, SPI, UART, LIN, and CAN signals for serial decoding practice.
MSO and Pass/Fail Support: Compatible with Siglent MSO models and PASS/FAIL trigger functions (with visual LED indicator).
Adjustable Parameters: Features controls for AM modulation depth, ERES noise level, and signal selection switches.
USB-Powered: Convenient operation without the need for external power supplies.
Typical Applications
Oscilloscope Demonstration & Training: Perfect for showcasing Siglent’s advanced triggering, decoding, and acquisition modes during customer demos or classroom instruction.
Service & Calibration Labs: Provides a stable and repeatable reference source for verifying oscilloscope performance and calibration.
Engineering Education: Ideal for universities and technical institutes to teach waveform analysis, triggering principles, and protocol decoding.
Product Evaluation & Sales Support: A practical companion tool for demonstrating Siglent instruments at exhibitions or customer sites.
Example Demonstrations
Waveform Types: Sine (25 MHz, 1.3 Vpp), Square (up to 10 MHz), and PWM (24.4 kHz).
Triggering Practice: Use glitch, slope, burst, or runt signals to test advanced triggering modes.
Serial Decoding: View decoded data frames on the oscilloscope from I²C, SPI, and CAN buses.
MSO Mode: Combine analog and digital inputs to analyze complex embedded signals.
Included Signals
Analog: Sine, Square, AM, Burst, PWM, Noise-modulated PWM
Digital: Fast-edge pulses, pseudo-noise, serial bus protocols
Special Modes: SPO display, pass/fail, and MSO demonstration
With its comprehensive signal suite and simple USB operation, the Siglent STB3 Demo Board is the perfect companion for educators, engineers, and sales professionals seeking a reliable, all-in-one tool for demonstrating oscilloscope capabilities and measurement techniques.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
