Siglent Near Field Probe Set

Sebelum PPN:
Rp25.999.900
Spesifikasi
ConnectorSMB (M)
E5 Resolution (mm)5
Frequency Range (kHz-GHz)300 – 3
H10 Resolution (mm)10
H20 Resolution20
H5 Resolution (mm)5
Included AdapterSMA (F) to N (M)
Included CableSMB (F) to SMA (M), 100 cm
Included ProbesH20, H10, H5 (H-field) + E5 (E-field)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Siglent SRF5030T Near Field Probe Set for EMC Pre-Compliance
The Siglent SRF5030T is a professional near-field probe set for locating EMI and radiated emissions on PCBs and electronic assemblies. Covering 300 kHz to 3 GHz, it includes H-field and E-field probes for fast EMC pre-compliance testing and RF debugging when used with a spectrum analyze
Feature
Siglent SRF5030T Near Field Probe Set – EMC Pre-Compliance & Debugging up to 3 GHz
The Siglent SRF5030T Near Field Probe Set is a professional EMC troubleshooting solution designed for radiated emissions testing, EMI debugging, and RF interference analysis. The probe set includes magnetic field (H-field) and electric field (E-field) probes, optimized for locating electromagnetic interference sources directly on PCBs, cables, connectors, and electronic assemblies.

Operating in the frequency range from 300 kHz to 3 GHz, the SRF5030T probes allow engineers to quickly identify and isolate problem areas during EMC pre-compliance testing. By scanning close to the radiation source, emissions can be detected long before formal compliance testing, reducing development time and costly redesigns .

The probe set includes multiple probe sizes to balance spatial resolution and sensitivity, making it suitable for both coarse scanning and pinpoint analysis. Shielded probe construction minimizes pickup of common-mode noise and ensures stable, repeatable measurements, even in dense circuit layouts .

The SRF5030T is typically used in combination with a spectrum analyzer and is ideal for EMC diagnostics, RF immunity investigations, and non-contact measurement of RF building blocks such as oscillators and modulators .

Key Features of the Siglent SRF5030T
Near field probe set for EMC and EMI troubleshooting

Frequency range: 300 kHz to 3 GHz

Includes H-field and E-field probes

Multiple probe sizes for optimal spatial resolution

Shielded design to reduce common-mode noise pickup

Slim probes for access between tightly spaced components

SMB connector with supplied adapter cables

Ideal for EMC pre-compliance, RF debugging, and repair diagnostics

The Siglent SRF5030T Near Field Probe Set is an essential tool for electronics engineers who need a fast, reliable, and cost-effective way to locate EMI issues before formal certification testing.

Accessoires Included:
H20 H-Field Probe (20 mm)

H10 H-Field Probe (10 mm)

H5 H-Field Probe (5 mm)

E5 E-Field Probe (5 mm)

SMB (F) to SMA (M) cable, 100 cm

SMA (F) to N (M) adapter

Ulasan Produk

Tidak ada ulasan