Siglent Male N to BNC Cable

Sebelum PPN:
Rp1.899.900
Spesifikasi
Attenuation Value (dB)20
Frequency (GHz)2 (DC)
Impedance (ohm)50
Length (m)0.7
Power Rating (W)1
VSWR<= 1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Siglent N-BNC-2L Male N-to-BNC (0.7 m length) cable
Feature
Siglent N-BNC-2L Male N-to-BNC Cable

The Siglent N-BNC-2L is a high-quality RF cable designed for professional and laboratory use. Featuring a male N-type connector on one end and a BNC connector on the other, this cable ensures a secure and reliable connection between compatible devices. With excellent shielding and low signal loss, the N-BNC-2L is ideal for applications such as spectrum analysis, signal measurement, and high-frequency testing.

Key Features:

Connector Type: Male N to BNC
Cable Length: 0.7 meters
Impedance: 50 Ω
Frequency Range: Specify range, e.g., DC to 2 GHz
Applications: Suitable for use with spectrum analyzers, oscilloscopes, and other RF test equipment.
Build Quality: Durable construction with high-quality connectors for long-lasting performance.
Enhance your test and measurement setup with the Siglent N-BNC-2L cable, a dependable choice for precise signal transmission.

Ulasan Produk

Tidak ada ulasan