Spesifikasi
| Amplitude Range | -1.5 - +1.5 V (50Ω) / -3 -D37 +3 V (High-Z) |
|---|---|
| Channels | 1 |
| Frequency Accuracy (ppm) | ±50 |
| Frequency Resolution (μHz) | 1 |
| Maximum Output Frequency (MHz) | 25 |
| Parameters | SAG1021 |
| Sampling Rate (MS/s) | 125 |
| Vertical Resolution (bit) | 14 |
| Waveform type | Sine, Square, Ramp, pulse, Noise, DC and 45 built-in waveforms |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Siglent SAG1021I 25MHz External Arbitrary Waveform Generator,the frequency depends on the frequency defined by the oscilloscope FG option.
Accessory for use with the four channel SDS1000X-E, SDS2000X-E, SDS800X HD, SDS1000X HD and SDS5000X oscilloscopes. Output Sine, Square, Ramp, Pulse, Noise, DC and 45 built-in waveforms.The arbitrary waveforms can be accessed and edited by the EasyWave PC software.
Accessory for use with the four channel SDS1000X-E, SDS2000X-E, SDS800X HD, SDS1000X HD and SDS5000X oscilloscopes. Output Sine, Square, Ramp, Pulse, Noise, DC and 45 built-in waveforms.The arbitrary waveforms can be accessed and edited by the EasyWave PC software.
Feature
SIGLENT SAG1021I Isolated USB Arbitrary Waveform GeneratorThe SIGLENT SAG1021I is an isolated USB function/arbitrary waveform generator module designed to seamlessly integrate with compatible SIGLENT SDS series oscilloscopes. Powered and controlled directly via USB, the SAG1021I adds high-quality signal generation to your oscilloscope without occupying additional bench space.
Thanks to its galvanically isolated output (±42 Vpk hardware isolation), the SAG1021I is ideal for applications where ground isolation, safety, and signal integrity are critical—such as power electronics, embedded systems, and floating measurements.
Once connected, waveform generation is fully controlled from the oscilloscope interface, making it a powerful and intuitive extension of your SDS instrument.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
