Siglent Digital Multimeter

Sebelum PPN:
Rp18.999.900 - Rp49.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Siglent's SDM3045X is a 4½ digit digital (66,000 count) multimeter incorporating a dual-display and is especially well suited for the needs of high-precision, multifunction and automatic measurement.
Feature
The Siglent SDM3045X digital multimeter is an exceptional tool for professionals requiring reliable, high-precision measurements in complex environments. Its 4½-digit resolution and 66,000-count capability deliver accurate results for tasks where precision is essential. With a broad measurement range covering DC/AC voltage, current, resistance, capacitance, frequency, and temperature, the SDM3045X is versatile enough for various applications in engineering, R&D, and quality assurance labs.

Why the SDM3045X is a Great Choice:
Precision and Reliability: Its high resolution and true-RMS measurements provide dependable results, making it perfect for applications that demand precision, such as calibration and R&D.
Dual-Display Convenience: The dual-display capability allows simultaneous measurement of two parameters, enhancing workflow and reducing setup time for complex measurements.
Enhanced Connectivity: With USB Host, USB Device, and LAN interfaces, it integrates easily into automated systems, supporting SCPI commands for streamlined remote control and data logging.
Robust Storage Options: The large 1 GB memory for configuration and data storage supports extensive data logging and retrieval, ideal for long-term monitoring or documentation.
Applications:
Laboratories and Research: Perfect for high-precision DC/AC voltage and current measurements, as well as 4-wire resistance measurements critical in research settings.
Automated Testing: Supports seamless integration with automated test equipment (ATE) systems due to its SCPI compatibility, making it ideal for manufacturing and testing labs.
Field Service: Compact and easy to use, it’s suited for on-site diagnostics and troubleshooting in sectors like telecommunications, power generation, and electronics.
Quality Control and Calibration: The SDM3045X’s accuracy, stability, and high data acquisition speed make it an excellent choice for routine calibration and QC in production environments.
In essence, the Siglent SDM3045X is designed to be a reliable, multifunctional tool that meets the demands of various high-precision testing environments, supporting professionals across multiple industries.

Key Features:
Standard interface: USB Device, USB Host, LAN
User-friendly Design
4.3″ TFT-LCD, 480*272
Support dual display, Chinese and English Menu
Built-in front panel accessible help system
File management (support for USB Driver and local storage)
USB & LAN remote interfaces support common SCPI command set. Compatible with other popular DMMs on the market.
Not compatible with the SC1016 Scanner Card Option

Ulasan Produk

Tidak ada ulasan