Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Siglent SNA-TB01 is a Compact RF demo board with 11 integrated test circuits for VNA evaluation and training.
Ideal for engineers, educators, and anyone working with RF design and measurement.
Ideal for engineers, educators, and anyone working with RF design and measurement.
Feature
Siglent SNA-TB01 RF Demonstration Board – Complete RF Test Platform for Engineers and EducatorsThe Siglent SNA-TB01 is a versatile RF demonstration board designed to support testing, teaching, and validating key RF components. Ideal for use with vector network analyzers (VNAs), this compact board includes 11 essential RF modules: 50 Ω through lines, amplifier, mixer, coupler, balun, low-pass and band-pass filters, impedance transformation lines, and differential transmission lines.
Built for precision and clarity, the SNA-TB01 is perfect for RF circuit evaluation, training, and VNA performance validation. With USB-C powered active components, high-quality SMA connectors, and compatibility with Siglent’s SNA series and other VNAs, it’s an essential tool for RF labs, education, and product development.
Key Features:
Supports up to 7 GHz RF signal testing
Includes mixer (LTC5562), amplifier (MAAM-011206), directional coupler, and balun
Enables time-domain and frequency-domain analysis including TDR measurements
USB-C powered for active components
Compact form factor: 229 mm × 88 mm
Integrated Test Circuits:
50 Ω Short Through Line – For fundamental S-parameter measurements.
Mixer – Enables frequency conversion and analysis (up to 7 GHz).
Amplifier – Wideband LNA for gain, return loss, and compression tests.
Coupler – Directional coupler for coupling, isolation, and directivity experiments.
Balun – RF transformer for balanced/unbalanced signal conversion and CMRR analysis.
Low-Pass Filter – With 4 GHz cutoff for basic filtering studies.
Band-Pass Filter – With 3–3.9 GHz passband for selective signal transmission.
50 Ω Long Through Line – Extended line for time-domain reflection testing.
Impedance Transformation Line – Line with varying impedance to study mismatch effects.
100 Ω Differential Line – For high-speed differential signal testing.
Differential Impedance Transformation Line – Gradient impedance line for TDR and differential analysis.
Optimize your RF design, testing, and training with the Siglent SNA-TB01 — the all-in-one RF toolkit for modern engineers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2mP115732094-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
