Spesifikasi
| Accuracy (Typical) | ±2% ±0.4 A @ 50 mV/A (0.4 A – 10 A p-p), ±2% ±1 A @ 5 mV/A (1 A – 60 A p-p) (DC) |
|---|---|
| Bandwidth (kHz) | DC - 200 (-3 dB) |
| Max.Rated Voltage to Earth | CAT III 600 V, CAT II 600 V |
| Maximum Conductor Size (mm) | 10.3 |
| Maximum Effective Value of AC (A) | 20 RMS |
| Peak Current (A) | 60 |
| Power Supply | DC 9 V adapter |
| Range (mV) | 50; 5A (transfer ratio) |
| Rise Time | 1.75 µs |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SIGLENT CP4020 is a compact and reliable AC/DC current clamp probe designed for accurate current measurements with oscilloscopes and multimeters. With a bandwidth of DC to 200 kHz and a peak current capability of 60 A, it is ideal for low- to medium-power electronics, power supplies, and industrial troubleshooting.
The CP4020 features two selectable sensitivity ranges (50 mV/A and 5 mV/A), allowing both high-resolution measurement of small currents and safe measurement of higher currents. Its clamp-on design enables non-intrusive current measurement without breaking the circuit, saving time and improving safety.
Thanks to its lightweight construction, long cable, and intuitive controls, the CP4020 is well suited for laboratory use, field service, and educational environments.
The CP4020 features two selectable sensitivity ranges (50 mV/A and 5 mV/A), allowing both high-resolution measurement of small currents and safe measurement of higher currents. Its clamp-on design enables non-intrusive current measurement without breaking the circuit, saving time and improving safety.
Thanks to its lightweight construction, long cable, and intuitive controls, the CP4020 is well suited for laboratory use, field service, and educational environments.
Feature
Measures AC and DC current up to 60 A peakDC to 200 kHz bandwidth for accurate dynamic current analysis
Dual sensitivity ranges: 50 mV/A and 5 mV/A for high resolution and wide current coverage
Non-intrusive clamp-on design allows safe measurements without breaking the circuit
Standard BNC output compatible with most oscilloscopes
20 A RMS continuous current rating for stable long-duration measurements
Compact and lightweight construction for bench and field use
Suitable for oscilloscope and multimeter measurements (with optional adapter)
Overload indication helps protect the probe during high-current events
Designed for CAT III 600 V / CAT II 600 V measurement environments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
