DRI Round Sling for Load 100Ton

Sebelum PPN:
Rp139.999.900
Spesifikasi
CertificationsCertificate of Conformity
ColorOrange
Length (m)15
MaterialPolyester
Surface FinishingPower Plastified Color
Temperature Range (°C)-40 to 90
Working Load Limit (t)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratchet Lashing: Safety and Efficiency in Transportation
In the world of industry and logistics, safety and efficiency in the transportation of goods are very important. Did you know that one of the products that plays a crucial role in ensuring goods are securely fastened in trucks, containers and motorcycles is ratchet lashing.

One of the main advantages of ratchet lashing is the anti-slip buckle and double J-hook that are often used. The anti-slip buckle ensures that the belt stays firmly locked without slipping during use, while the double J-hook provides additional security by providing an additional point to tie items more stably.

Ulasan Produk

Tidak ada ulasan