Miki pulley Belt type continuously variable transmission PF Series PF-216-28N

Sebelum PPN:
Rp25.999.900
Spesifikasi
Belt2322V
Gear Ratio1:2.4
Mass (kg)10
Motor Capacity (kW)1.5/2.2
Motor Pole Number (P)4
Overall Width (mm)203
Transmission Capacity (kW)[Medium speed] 3.8 [Low speed] 1.1 [High speed] 5.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Uses a wide variable speed belt. - Double-sided type. - Easy to install. - The belt running line is always kept constant, so the belt life is excellent. - Both the variable speed gear and belt are designed with ample space, so they are highly durable.

Ulasan Produk

Tidak ada ulasan