Miki pulley Belt type continuously variable transmission PF Series PF-185-19N

Sebelum PPN:
Rp19.999.900
Spesifikasi
Belt1922V
Gear Ratio1:2.4
Mass (kg)6
Motor Capacity (kW)0.75/1.5
Motor Pole Number (P)4
Overall Width (mm)163
Transmission Capacity (kW)[Medium speed] 2.2 [Low speed] 0.5 [High speed] 3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Uses a wide variable speed belt. - Double-sided type. - Easy to install. - The belt running line is always kept constant, so the belt life is excellent. - Both the variable speed gear and belt are designed with ample space, so they are highly durable.

Ulasan Produk

Tidak ada ulasan