Miki pulley Belt type continuously variable transmission ANS Series ANS-22N-28N-25H

Sebelum PPN:
Rp36.999.900
Spesifikasi
Dimension PD (mm)[Motor side gearbox] max58.5
Gear Ratio1:4
Mass (kg)[Motor side gearbox] 3.7
Motor Capacity (kW)2.2
Motor Pole Number (P)4
Pulley Outer Diameter (mm)[Gearbox used on motor side] 150 [Gearbox used on machine side] 185
Type[Motor side gearbox] AK-160-AN-28N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Speed-change pulley set
- Space-saving possible Since it is a model that is directly built into the machine, space saving can be achieved.
- Highly efficient design Transmission efficiency has been improved by using a disc spring.
- Belt is sold separately.

Ulasan Produk

Tidak ada ulasan