Carzkool Kepala Semprotan Air Jet Nozzle

Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlack
CompatibilityKarcher K1, K2, K3, K4, K5, K6, and K7
Length (mm)540
MaterialABS
Maximum Temperature (°C)60
Maximum Working Pressure (bar)140 (2030psi)
Spray Pattern (°)0 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This water spray head is compatible with Karcher K1, K2, K3, K4, K5, K6, and K7 water guns. This tool maximizes the spraying process, effectively cleaning cars and other vehicles during washing. Get this Carzkool water spray head now for maximum, powerful spraying.
Feature
- Long & Precision Lance Design
This spray head features an elongated design, approximately 540 mm long, which helps reach difficult-to-reach areas like undercarriages, wheel wells, and under bumpers. This design also helps maintain a safe distance between the user's hands and the high-pressure spray area. With more stable control, the washing process is more comfortable and safer.

- High Water Pressure for Stubborn Dirt
This jet nozzle can deliver water up to a maximum pressure of 140 BAR, making it highly effective for removing mud, thick dust, and stubborn stains. The focused water pressure saves time and effort compared to standard nozzles. This results in optimal cleaning results without the need for excessive scrubbing.

- Adjustable Spray Angle 0–60°
The nozzle can be adjusted from a high-pressure, straight spray to a wider-angled spray. This feature makes it easy to customize your cleaning needs, whether for wheels, the car body, floors, or walls. Simply rotate the nozzle tip to achieve the desired spray pattern.

- Compatible with Karcher K1–K7
This product is specifically designed to be compatible with Karcher K1, K2, K3, K4, K5, K6, and K7 series pressure washers. Installation is easy, with no additional adapters required (as long as it uses a standard Karcher water gun). Please ensure your machine type is compatible before purchasing for optimal results.

- High Quality & Durable ABS Material
Made of high-quality ABS material that is lightweight yet strong enough to withstand high water pressure. This material is also resistant to regular use and long-term water exposure. It is suitable for both household and semi-professional use.

Ulasan Produk

Tidak ada ulasan