3M Air Sander Double Action

Sebelum PPN:
Rp7.799.900 - Rp8.199.900
Spesifikasi
ColorBlack
ExhaustRear
Hose attachment portRc 1/4
Orbit Diameter (mm)5
Paper Size (mm)125/127

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Note
Please read the safety information in the instruction manual carefully, understand its contents, and follow the instructions.
This product is not intended for general consumers, so the labels and instruction manuals are not written or included for general consumers.
Feature
Features
The compact, lightweight design makes it easy to grip and ideal for long periods of work.
This is a non-dust collecting type.
Lightweight and sturdy, with a low center of gravity, it reduces the workload.
Use
Purpose
For preparing the base for painting on thin sheet metal.
For painting base treatment of vehicles, ships, construction machinery, etc.
For molding base treatment of composite materials.
For surface preparation of woodwork.

Ulasan Produk

Tidak ada ulasan